Zoro Homepage

Orbital Floor Scrubber

  • Mfr # SS EBG-20 PIVOT

  • Zoro # G222728789


product price: $4,549.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS EBG-20 PIVOT
Zoro #
G222728789
UPC #
811189030364
Country of Origin
United States

Description

Floor Scrubber/Polisher, Recovery Tank Capacity Not Applicable, Deck Style Orbital, Brush Speed - Maximum 3,450 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 20 in, Includes 1/4 in White Driver Pad, Style Stand Up, Solution Tank Capacity 1.25 gal, Product Type Floor Scrubber/Polisher, Battery Run Time Not Applicable, Brush Motor 1.5 hp, Cord Length 50 ft, Current 7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.