Shop SQUATZ
Create Account
Dumbbell Weights Set with Stand, 32lbs Neoprene Coated Weights in Color Gray, Black, and Orange, Hex
- Mfr # SQDBT30
- Zoro # G524082787
product price:Â
$
63.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQDBT30
- Zoro #
- G524082787
- UPC #
- 842893155180
- Country of Origin
- China
Description
32 LBS DUMBBELL WEIGHT SET: The complete set weighs 20lbs: 3 pairs of dumbbells in 3-pound (gray), 5-pound (black), and 8-pound (orange) sizes. Our dumbbell weight set with contoured handles comes with a complete digital full-body workout plan! | PERFECT FITNESS DUMBBELLS FOR EXERCISING: The dumbbells are built for anyone who wants to gain muscle or simply tone their arms and back. These are perfect for primary strength training and body shaping exercises after yoga and running. | NEOPRENE COATED DUMBBELLS: Our durable cast iron and neoprene coating makes holding these weights easy and painless. The dumbbells provide a gentle grip for the hands, preventing you from developing calluses. | ANTI SLIP AND ROLL: Exercising indoors and outdoors is now easier than ever, thanks to our neoprene-coated dumbbells' anti-slip and roll feature! Train anywhere you like, indoors or outdoors! This dumbbell kit is portable! | PACKAGE INCLUDES: The package comes with three pairs of dumbbells totaling 32lbs of resistance. The kit has pairs of 3-pound gray dumbbells, 5-pound black dumbbells, and 8-pound orange dumbbells. Also comes with an easy-to-assemble stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.