Shop SQUIDS
See all product information
Create Account
Extended Tool Lanyard, 10 lb Load Capcity, 42 to 54 in L, Aluminum Hardware, 1 Leg, 3100 Series
- Mfr # 19012
- Zoro # G816312400
product price:Â
$
17.35
/ea
Sold in multiples of 6 for
$104.10
Key Features
Material
Nylon Webbing
Max. Working Load
10 lb
Type
Extended
Color
Black
Dimensions
35 to 42 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19012
- Zoro #
- G816312400
- UPC #
- 720476190127
- Country of Origin
- United States
- Material
- Nylon Webbing
- Max. Working Load
- 10 lb
- Type
- Extended
- Color
- Black
- Series
- 3100
Dimensions
- Dimensions
- 35 to 42 in L
Description
Squids tool lanyard extended, series: 3100, 10 lb load capcity, 42 to 54 in L, aluminum hardware, 1 leg, carabineer anchorage connection, nylon web, black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.