Combi 4, Combi-Bolt Weather Proof Combination Bolt Lock
- Mfr # SQ-COMBI4-BL
- Zoro # G623945242
product price:Â
$
22.99
/ea
Key Features
Shackle Width
3 in
Shackle Material
Steel
Color
Blue
Body Finish
Weather Resistant
Shackle Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-COMBI4-BL
- Zoro #
- G623945242
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 3 in
- Shackle Height
- 2 in
Details
- Shackle Material
- Steel
- Color
- Blue
- Body Finish
- Weather Resistant
- Item
- Locking Bolt
- Body Material
- Stainless Steel
- Material
- Steel
Description
Key Features: Unique Recodable Locking Bolt: Patented design with up to 10,000 possible combinations, high pick resistance, and easy to use. Weatherproof: Made from high-quality metal alloy and steel bolt, rustproof, and suitable for harsh environments. Fully Recodable: No keys needed, with 3, 4, or 5-wheel options offering from 1,000 to 100,000 combinations. Indoor and Outdoor Security: Ideal for sheds, cupboards, storage areas, gates, cabinets, and lockers.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.