Warrior Open Shackle Combination Padlock, Boron Steel, Combi 55
- Mfr # SQ-COMBI5-BL
- Zoro # G823945196
product price:Â
$
29.99
/ea
Key Features
Material
Stainless Steel
Body Material
Stainless Steel
Body Finish
Weather Resistant
Shackle Width
5 in
Shackle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-COMBI5-BL
- Zoro #
- G823945196
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 5 in
- Shackle Height
- 1 in
Details
- Material
- Stainless Steel
- Item
- Locking Bolt
- Body Material
- Stainless Steel
- Body Finish
- Weather Resistant
- Shackle Material
- Steel
- Color
- Blue
Description
Introducing the Warrior Combi 55, a high-security open shackle combination padlock designed for robust protection. Made with an armored steel body and boron steel shackle, this padlock is built to withstand extreme conditions and provide superior security. Robust High Security: The Warrior Combi 55 padlock features a rugged 2.17-inch (55mm) body width, offering high performance and exceptional durability. Boron Steel Shackle: The 0.39 inch (10mm) diameter shackle is made of boron steel, providing maximum resistance to cutting and sawing. Armored Steel Body: The armored steel body enhances the lock's strength and durability, making it extremely difficult to breach. High Security Combination: The padlock's 4-wheel combination mechanism allows for 10,000 possible combinations, ensuring high security without the need for keys. Protective Cover: The protective cover adds an extra layer of security, shielding the lock from harsh weather conditions and potential tampering. Experience the Unrivaled Features: Heavy-duty open shackle combination padlock with a rugged and durable body, 10mm boron steel shackle for maximum security, 4-wheel combination lock with 10,000 possible combinations, armored steel body with protective cover, designed and engineered for high performance and durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.