Shop SQUIRE
See all product information
Create Account
Warrior Combi Max Combination Padlock and Chain - 5 Wheel
- Mfr # SQ-WARCOMBIMAX
- Zoro # G523945243
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Shackle Width
6 in
Material
Boron Steel
Body Material
Armored Steel
Shackle Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-WARCOMBIMAX
- Zoro #
- G523945243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 6 in
- Shackle Height
- 6 in
Details
- Color
- Blue
- Item
- Open-Shackled Combination Padlock
- Material
- Boron Steel
- Body Material
- Armored Steel
- Shackle Material
- Boron Steel
Description
Safeguard your valuable assets with the Warrior Max Combination Padlock and Chain Set from Squire, part of Squire's industry-leading padlock and chain set range. Supplied with Squire's robust 65mm width Warrior combination padlock, this set is designed from the highest quality materials, including a boron-hardened steel shackle. Squire's padlock and chain sets are widely regarded as the premier choice in securing your motorbike, trailer, generator, or similar high-value commercial, industrial, and residential equipment. Ultimate Security: The Warrior Combi Max padlock features a rugged 2.56-inch (65mm) armored steel body, providing high performance and exceptional durability. Boron Steel Shackle: The 0.47" (12mm) diameter shackle is made of hardened boron steel with a satin chrome finish, offering maximum resistance to cutting and sawing. High Security Combination: The padlock's 5-wheel combination mechanism allows for 100,000 possible combinations, ensuring high security without the need for keys. Complete Chain Set: Comes complete with a 47.24" (1200mm) alloy steel hardened chain with a protective blue sleeve, offering superior strength and protection for your assets. Convenience on the Go: Designed for use on the go, providing reliable security for motorbikes, trailers, generators, and more. Experience the Unrivaled Features: Heavy-duty combination padlock and chain set with a rugged and durable body. 12mm hardened boron steel shackle with satin chrome finish. 5-wheel combination lock with 100,000 possible combinations. 65mm armored steel body with protective cover. 10mm diameter hardened alloy steel chain with a 1200mm length and protective blue sleeve. Sold Secure Gold Motorcycle approved.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.