Keyless discus-style padlock
- Mfr # SQ-DCL1COMBI
- Zoro # G223945222
product price:Â
$
24.99
/ea
Key Features
Color
Silver
Body Material
Stainless Steel
Body Finish
Weather Resistant
Shackle Height
2 in
Shackle Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-DCL1COMBI
- Zoro #
- G223945222
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 4 in
Details
- Color
- Silver
- Body Material
- Stainless Steel
- Body Finish
- Weather Resistant
- Shackle Material
- Boron Steel
- Item
- Combination Padlock
- Material
- Alloy Steel
Description
The Squire DCL1 Combi is a keyless discus-style padlock with a 2.75 in (70 mm) stainless steel body and 0.33 in (8.5-9.5 mm) hardened boron steel shackle. Features a 4-wheel re-codable combination with up to 10,000 codes, weather-resistant finish and medium security rating. Key Features: Stainless Steel Body (2.75 in / 70 mm) - Disc design offers minimal shackle exposure and robust corrosion resistance. Hardened Boron Steel Shackle (~0.33 in / 8.5-9.5 mm) - High cut-resistance for secure storage, sheds, gates and containers. 4-Wheel re-codable Combination Mechanism - Allows up to 10,000 unique combinations; no key required. Weather-Resistant Finish - Stainless body and protective finish suited for outdoor environments with reduced corrosion risk. Versatile Applications - Ideal for domestic or commercial use: storage units, sheds, warehouse doors, outdoors.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.