Shop SQUIRE
See all product information
Create Account
Mercury 50CS Boron Closed Shackle Keyed Padlock, Anti-Pick Cylinder, Mercury 50CS
- Mfr # SQ-MERC50CS
- Zoro # G623945204
product price:Â
$
21.99
/ea
Key Features
Length
4 in
Shackle Width
3 in
Shackle Material
Boron Steel
Finish
Weather Resistant
Shackle Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-MERC50CS
- Zoro #
- G623945204
- UPC #
- -
- Country of Origin
- China
- Item
- Closed-Shackle Keyed Padlock
- Shackle Material
- Boron Steel
- Finish
- Weather Resistant
- Body Color
- Silver
- Material
- Die-Cast Steel
- Body Material
- Die Cast Steel
Dimensions
- Length
- 4 in
- Shackle Width
- 3 in
- Shackle Height
- 2 in
Description
Squire Mercury 50CS is a high security closed (protected) shackle padlock designed for toughness with a die cast steel body and boron steel shackle, this padlock is built to last and provide superior security performance. Robust High Security: The Mercury 50 padlock features a tough 2.16-inch (55mm) body width, offering high performance and exceptional durability. Boron Steel Closed Shackle: The 0.38 inch (9.5mm) diameter shackle is made of boron steel, with protected shackle providing ultra strong resistance to cutting and cropping. Steel Body: The die-cast steel body enhances the lock's strength and durability, making it tougher than your average padlock. Anti-Pick Key Cylinder: The padlock's precision engineered anti-pick mechanism ensures high security. Mercury 50CS Key Features: heavy-duty padlock with a rugged and durable body, boron hardened steel with protected ( closed ) shackle for maximum security, supplied with 3 keys, die-cast steel body, designed and engineered for high performance and durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.