Shop SQUIRE
See all product information
Create Account
Mercury 60CS Boron Closed Shackle Keyed Padlock
- Mfr # SQ-MERC60CS
- Zoro # G923945195
product price:Â
$
39.99
/ea
Key Features
Finish
Weather Resistant
Shackle Material
Boron Steel
Body Material
Die Cast Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-MERC60CS
- Zoro #
- G923945195
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Weather Resistant
- Shackle Material
- Boron Steel
- Body Material
- Die Cast Steel
Description
Mercury 60CS Closed Shackle Boron Hardened Steel Padlock. Squire MERC60CS is a high security closed shackle padlock designed for serious toughness with a 2.35inch (60mm) die cast steel body and boron steel shackle, this padlock is built to last and provide superior security performance. Why Choose the Mercury 60 Closed Shackle Keyed Padlock. Robust High Security: The Mercury 60CS padlock features a tough 2.35-inch (60mm) body width, offering high performance and exceptional durability. Boron Steel Shackle: The 0.44" (11mm) diameter shackle is made of boron steel, providing maximum resistance to cutting and cropping. Steel Body: The die-cast steel body enhances the lock's strength and durability, making it tougher than your average padlock. Anti-Pick Key Cylinder: The padlock's precision engineered double locking anti-pick mechanism ensures high security. Mercury 60CS Key Features: Heavy-duty closed shackle padlock with a high security durable body, Boron hardened steel shackle for maximum cut resistance, supplied with 3 keys, Die-cast steel body, designed and engineered for high performance and durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.