OE 555
- Mfr # SQ-555
- Zoro # G523945182
product price:Â
$
24.99
/ea
Key Features
Body Color
Silver
Shackle Height
1 in
Includes
2 Keys
Shackle Width
4 in
Shackle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-555
- Zoro #
- G523945182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 1 in
- Shackle Width
- 4 in
- Length
- 8 in
Details
- Body Color
- Silver
- Item
- Old English Padlock
- Includes
- 2 Keys
- Shackle Material
- Stainless Steel
- Body Material
- Stainless Steel
- Finish
- Rustproof Stainles Steel
- Material
- Steel
Description
Squire's ultimate marine padlock designed to deliver unparalleled anti-corrosion and waterproof performance. With a rich history dating back to 1954, these iconic padlocks have been trusted in underwater environments, including securing lobster pots in Newfoundland. Now, after nearly 70 years of innovation, Squire proudly presents the Old English 555 padlock, the first marine padlock featuring a stainless steel shackle and body. Its cutting-edge design boasts a four-level lock mechanism with brass levers coated in electrophoretic nickel, ensuring exceptional durability even in wet conditions. Tested for 480 hours of salt spray exposure, it surpasses the highest European corrosion resistance standard (EN 1670 - Grade 5).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.