Shop SQUIRE
See all product information
Create Account
Steel Lockable Door Bolt with Keyed Lock & Weatherproof Cover
- Mfr # SQ-KEYBOLT-BL
- Zoro # G223945208
product price:Â
$
24.99
/ea
Key Features
Material
Stainless Steel
Finish
Weather Resistant
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-KEYBOLT-BL
- Zoro #
- G223945208
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Finish
- Weather Resistant
- Item
- Locking Bolt
Dimensions
- Overall Length
- 10 in
Description
The Squire KeyBolt is a steel, key-operated locking door bolt designed for dependable security on gates, sheds, cabinets, doors, and storage enclosures. Built with a solid steel body and bolt, and protected by a weather-resistant cover, it delivers long-lasting performance for both indoor and outdoor applications. Key Features. Steel Body and Bolt - Provides mechanical strength and resistance against tampering. Weather-Resistant Cover - Shields the lock body from rain, rust, and outdoor exposure. 4-Lever Key Lock Mechanism - Traditional lever system operated by key for reliable locking and unlocking. Versatile Applications - Key lockable door bolt suitable for sheds, gates, garages, cabinets, storage units, and workshop doors.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.