Shop SQUIRE
See all product information
Create Account
Stronghold SS50S Premium Open Shackle Padlock, Boron Steel, Heavy Duty
- Mfr # SQ-SS50S
- Zoro # G323945245
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Body Color
Blue/ Black
Shackle Width
4 in
Material
Boron Steel
Shackle Height
2 in
Includes
2 Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS50S
- Zoro #
- G323945245
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 4 in
- Shackle Height
- 2 in
- Length
- 8 in
Details
- Body Color
- Blue/ Black
- Item
- Open-Shackled Keyed Padlock
- Material
- Boron Steel
- Includes
- 2 Keys
- Body Material
- Stainless Steel
- Shackle Material
- Boron Steel
Description
Stronghold SS50S Premium Open Shackle Padlock - Boron Steel. Introducing our premium range of super-tough, high security padlocks. Tested to CEN standards in-house and approved by independent accreditation bodies LPCB, Sold Secure, and Secured by Design. Made in Britain, these padlocks come in a variety of body widths and shackle versions. Why Choose the Stronghold SS50S Premium Open Shackle Padlock? Super-Tough Design: The SS50S padlock features a robust 1.97-inch (50mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.39" (10mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Durable Construction: Designed to withstand harsh conditions, this padlock offers long-lasting performance. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Premium open shackle padlock with a rugged and durable body. 10mm boron steel shackle for maximum security. Tested to CEN standards. Approved by LPCB, Sold Secure, and Secured by Design. Designed and engineered in the UK. Get your Stronghold SS50S premium open shackle padlock today and protect your property with this reliable and strong high-security padlock designed for maximum protection.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.