Shop SQUIRE
See all product information
Create Account
Stronghold SS80S Keyed Alike Heavy Duty Critical Infrastructure Padlock, CEN 6, Military Grade
- Mfr # SQ-SS80SKA
- Zoro # G523945205
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Length
7 in
Shackle Material
Boron Steel
Body Color
Blue/ Black
Body Material
Stainless Steel
Shackle Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS80SKA
- Zoro #
- G523945205
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Length
- 7 in
- Shackle Width
- 5 in
- Shackle Height
- 3 in
Details
- Item
- Open-Shackle Open-Shackled Keyed Padlock
- Shackle Material
- Boron Steel
- Body Color
- Blue/ Black
- Body Material
- Stainless Steel
- Includes
- 3 Keys
- Finish
- Weather Resistant
- Material
- Boron Steel
Description
Introducing the Stronghold SS80S, a heavy-duty open shackle padlock designed for maximum security. Made from hardened boron alloy steel, this padlock shackle is built to provide superior protection and withstand extreme conditions. Why Choose the Stronghold SS80S Industrial Grade Padlock? Super-Tough Design: The SS80S padlock features a robust 3.15-inch (80mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.63" (16mm) diameter shackle is made of high-grade boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Achieved Sold Secure Gold Motorcycle and CEN 6 Plus Approved. Keyed Alike: Allows multiple locks to be operated with the same key, configuration providing ease of use and streamlined key management. Durable Construction: Designed to withstand the harshest conditions, this padlock offers long-lasting performance. Made in Britain: Designed, engineered, and manufactured in the UK to the highest quality standards. Recommended Use: Perimeter Gates, High-Security Facilities, Heavy-Duty Equipment, Lorries, Trailers, RVs, Military, Industrial Facilities, Critical Infrastructure
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.