Stronghold ST50CS Stainless Steel Closed-Shackle Keyed Padlocl
- Mfr # SQ-ST50CS
- Zoro # G623945228
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
2 Keys
Body Material
Stainless Steel
Shackle Width
4 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-ST50CS
- Zoro #
- G623945228
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Width
- 4 in
- Length
- 8 in
- Shackle Height
- 2 in
Details
- Material
- Stainless Steel
- Includes
- 2 Keys
- Body Material
- Stainless Steel
- Shackle Material
- Boron Steel
- Body Color
- Silver
- Item
- Closed-Shackled Padlock
Description
The Squire ST50CS is a marine grade stainless steel, closed-shackle keyed padlock with a 2 in (50 mm) body and 0.39 in (10 mm) shackle. Featuring a 6-pin anti-drill cylinder, accredited to CEN Grade 3 security rating for critical infrastructure ad high security applications. This extreme weather-resistant design delivers highly secure, long-lasting protection. Key Features: Closed-Shackle Design - 0.39 in (10 mm) stainless steel shackle reduces cutting access. Stainless Steel Body (2 in / 50 mm) - Strong, corrosion-resistant construction for the harshest outdoor and marine/coastal environments. 6-Pin Key Cylinder - Anti-drill system with ~260,000 key differs for secure keyed locking. Certified Security - Tested to CEN Grade 3 with 480-hour salt spray corrosion resistance. Ideal for critical infrastructure and high security applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.