Shop SQUIRE
See all product information
Create Account
Mercury 50 Keyed Alike Padlock, Anti-Pick Cylinder, Boron Hardened Steel Shackle
- Mfr # SQ-MERC50KA
- Zoro # G722964922
product price:Â
$
26.99
/ea
Key Features
Shackle Width
3 in
Shackle Material
Boron Steel
Body Material
Die Cast Steel
Shackle Height
2 in
Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-MERC50KA
- Zoro #
- G722964922
- UPC #
- -
- Country of Origin
- China
- Shackle Material
- Boron Steel
- Body Material
- Die Cast Steel
- Material
- Boron Steel
- Finish
- Weather Resistant
- Item
- Keyed Alike Padlock
- Includes
- 3 Keys
- Body Color
- Silver
Dimensions
- Shackle Width
- 3 in
- Shackle Height
- 2 in
- Length
- 4 in
Description
Squire Mercury 50 is a high security open shackle padlock designed for toughness with a die cast steel body and boron steel shackle, this padlock is built to last and provide superior security performance. Why Choose the Mercury 50 Keyed Padlock? Robust High Security: The Mercury 50 padlock features a tough 2.16-inch (55mm) body width, offering high performance and exceptional durability. Boron Steel Shackle: The 0.38 in(9.5mm) diameter shackle is made of boron steel, providing maximum to cutting and cropping. Steel Body: The die-cast steel body enhances the lock's strength and durability, making it tougher than your average padlock. Anti-Pick Key Cylinder: The padlock's precision engineered anti-pick mechanism ensures high security. Keyed Alike: Available as keyed alike so you can manage your estate of padlocks from a single key configuration for simplified key management. Mercury 50 Keyed Alike Features: Heavy-duty open shackle padlock with a rugged and durable body Boron hardened steel shackle for maximum security. Supplied with 3 keys keyed alike for each padlock purchased. Die-cast steel body. Designed and engineered for high performance and durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.