Shop SQUIRE
See all product information
Create Account
Stronghold ST50S/2.5 Stainless Steel Long-Shackle Keyed Padlock, Extreme Weather, Rust Proof
- Mfr # SQ-ST50S/2.5
- Zoro # G323945184
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Body Color
Silver
Material
Stainless Steel
Shackle Material
Boron Steel
Includes
2 Keys
Shackle Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-ST50S/2.5
- Zoro #
- G323945184
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Width
- 3 in
- Shackle Height
- 2 in
- Length
- 7 in
Details
- Body Color
- Silver
- Material
- Stainless Steel
- Shackle Material
- Boron Steel
- Includes
- 2 Keys
- Body Material
- Stainless Steel
- Item
- Open-Shackled Padlock
Description
The Squire ST50S/2.5 is a stainless steel, long-shackle keyed padlock with a 2.0 in (50 mm) body and 2.5 in (65 mm) shackle clearance. Featuring a 10 mm (0.39 in) diameter shackle, CEN Security Rating, anti-drill 6-pin cylinder. Designed for critical infrastructure and high security extreme weather applications. Key Features: Long-Shackle Design - 2.5 in (65 mm) shackle clearance allows versatile fit for gates and industrial applications. 50 mm (2.0 in) Body, Fully Stainless Steel - corrosion-resistant marine-grade construction for harsh outdoor environments. 10 mm (0.39 in) Stainless Shackle Diameter - solid and secure against cutting and forced attack. 6-Pin Key Cylinder with ~260,000 Key Differs - reliable keyed lock mechanism, re-keyable, key withdrawal only when locked. CEN Grade 3 Security & Salt-Spray Tested (480 hrs) - certified for high security and corrosion resistance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.