Shop SQUIRE
See all product information
Create Account
CP50ATLO
- Mfr # SQ-CP50ATLO
- Zoro # G123945186
product price:Â
$
24.99
/ea
Key Features
Body Material
Alloy Steel
Material
Steel
Shackle Material
Steel
Shackle Height
2 in
Length
8. in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-CP50ATLO
- Zoro #
- G123945186
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 2 in
- Length
- 8. in
- Shackle Width
- 4 in
Details
- Body Material
- Alloy Steel
- Material
- Steel
- Item
- Combination Padlock
- Shackle Material
- Steel
- Finish
- Diecast Steel
- Body Color
- Orange
Description
This high-quality combination padlock offers a range of features designed to provide maximum security and convenience. Weatherproof and Sturdy Design: Built with alloy steel and a zinc diecast finish, the Squire CP50ATL Combination Padlock ensures long-lasting protection. Its robust body is resistant to dirt, corrosion, and extreme weather conditions, guaranteeing reliable performance in any environment. All Squire's all weather combination padlocks are salt water tested to ensure the highest level of corrosion resistance. High Security Keyless Security: No need to manage multiple keys. With the Squire CP50ATL long shackle padlock, you can secure your assets using a simple 4-digit code, providing convenient and hassle-free key management. Unbeatable Protection with 10,000 Combinations: The 4-wheel combination mechanism allows you to choose from 10,000 different combinations, ensuring unparalleled security. You can easily reset the security code within minutes, thanks to Squire's patented re-codable mechanism. Robust and Durable Construction: Engineered with a heavy-duty design, the Squire CP50ATL all-weather combination padlock provides serious security against cutting and brute force attacks. Its hardened, treated, and coated shackle offers added strength and resistance. Versatile for Multiple Applications: Whether it's securing your home, shed, garage, dock box, gate, or toolbox, the Squire CP50ATL Combination Padlock is a strong and reliable solution. Suitable for both indoor and outdoor use with waterproof and weather-resistant features to ensure long-term reliable performance. Engineered for Marine Environment: Designed and engineered in the UK, this padlock is suitable for marine environments, providing unmatched security against the elements.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.