Shop All Coffee & Hot Beverage Dispensers
Sqwincher
Sqwincher Bottled Water Basket, for use with most 5 Gallon water dispensers
Mfr # 158600201
Zoro # G4026836
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Plated
- Height 10 in
- Length 23 in
- Width 11 1/2 in
- Includes Bottled Water Basket Only
Product Information
- Brand Sqwincher
- MFR # 158600201
- Zoro # G4026836
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 10 in |
Length | 23 in |
Width | 11 1/2 in |
Details
Description
Bottled Water Basket, Cooler Rack Holds 5 gal Bottled Water Dispenser, Height 10 in, Length 23 in, Width 11 1/2 in, Material Chrome-Plated, Color Silver, Includes Bottled Water Basket Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Module, Actuator, Foot Mounted, W/Captiv, #MOD01301 (MOD01301)
- BEVERAGE-AIR Grille Assembly - Ss H1 (44B31-312D-01)
- UNCOMMON THREADS Snap Utility Shirt Blk 6XL (0950-0110)
- COOKSHACK Ignitor, Fe100 500 750 120V (PV310)
- SQWINCHER Pump Spout, Liquid Concentrate, 1 Oz. (158500101)
- SQWINCHER Drink Mix Dispenser, 10-1/8" W, 13-1/4" H (158205400)
- FITTINGS Npt 1/2"- 1/2" Barb Adapter (3216)
- LELAND Leland Mr. Fizz CO2 Tapgas Four 74g CO2 Cylinders Per Pack for Picnictap & Fridgetap (50502-002)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 07 Liter, 237 Ounce (S2SN70WHT)
- SERVICE IDEAS EcoServ Server, BPAfee Plastic, 44 oz, White (ECO13WH)
- US STOVE CO KETTLE STEAMER 3QT (TK-02)
- Sqwincher Coffee & Hot Beverage Dispensers