Zoro Homepage

Sqwincher Wall Mount Basket

  • Mfr # 158600101

  • Zoro # G4092706


product price: $70.89
/ea

Key Features

Color
Silver
Width
7 in
Height
11 1/4 in
Length
11 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158600101
Zoro #
G4092706
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
11 1/4 in
Length
11 in
Overall Length
11 in
Overall Height
11 1/4 in
Overall Width
7 in

Details

Item
Dispensing Rack
Color
Silver
Material
Steel
Includes
Wall Mount Basket Only
For Use With
Sqwincher 64 oz. Liquid Concentrate Drink Mix
Cooler Rack Holds
1/2 gal Liquid Concentrate Drink Mix
Product Type
Liquid Concentrate Dispensing Rack
Compatible Manufacturer Part Number
159030319, 159030320, 159030321, 159030322, 159030323, 159030324, 159030325, 159030328, 159030329, 159030330, 159030873, 159030874, 159030875, 159030876, 159050102, 159050103, 159050104, 159050106, 159050107
Finish
Chrome-Plated
Includes Mounting Hardware
Mounting Hardware Included

Description

Wire Basket, Wall Mount,Height 11-1/4 In.,Length 11 In.,Width 7 In.,Material Chrome-Plated,Color Chrome,For Use With Sqwincher 64 oz. Liquid Concentrate Drink Mix,Includes Wall Mount Basket Only,Size 64 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.