This item is Discontinued.

Sqwincher Tea Sports Drink Mix Powder 23.83 oz., Pk1 159016045

Tea Sports Drink Mix Powder 23.83 oz., Pk1 (Discontinued)

  • Mfr # 159016045
  • Zoro # G2506113
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
159016045
Zoro #
G2506113
UPC #
075880250067
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
23.83 oz
Container Size
2.5 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Tea
Yield Per Unit
2.5 gal
Color
Brown
Form
Mix Powder
Yield per Unit
2.5 gal
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Not Included
Packaging
Bulk
Electrolyte Type
Maintenance
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Full-Sugar

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Tea, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.83 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.