Shop S.R.SMITH
Additional $415.00 delivery surcharge applies per item.
See details
Create Account
ART1003 24 in. Artisan 3 Step Ladder
- Mfr # ART1003
- Zoro # G703982570
product price:Â
$
1,985.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ART1003
- Zoro #
- G703982570
- UPC #
- 840671115289
- Country of Origin
- United States
Description
Features
- Easy, elegant retrofit for standard rail models
- Artisan hand for figure 4 rails
- Artisan stair rail 5-foot 2-bend and 3-bend stair rail
- Artisan ladder for 24" 3-step ladders
- This model is stainless steel
- Tubing Size: 1.9" OD
- Wall Thickness: 0.06"
- Size: 24"
- Dimension: 73 x 46 x 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.