Shop S.R.SMITH
Create Account
VLLS-103S 24 In. Vinyl Liner 3-Tread Ladder Elite - Stainless Treads
- Mfr # VLLS103S
- Zoro # G303987142
product price:Â
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VLLS103S
- Zoro #
- G303987142
- UPC #
- 747925118112
- Country of Origin
- China
Description
Although originally intended for use primarily with vinyl liner pools, with proper anchor sockets, they are also suitable for use on poured concrete, shotcrete and fiberglass residential pools and spas as well as for other applications in most geographic areas. In addition and with the proper anchor sockets and a secure mounting, this unit can be surface-mounted for light to moderate duty use.
Features- The frames of the Ladder are of polished Stailness Steel .
- 304 stainless steel Elite Tread.
- Treads mount to the ladder frames by included heavy-duty stainless steel hardware.
- Each lower end of the frame is fitted with an included white rubber bumper (male) (WRB-100A).
- Escutcheons and anchors for use.
- 2 tread ladder
- Size - 24 in.
- Dimension - 29 x 2 x 61 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.