This item is Discontinued.

Ssac Timer Relay, 120VAC/DC, 10A, SPDT TRDU120A2

Timer Relay, 120VAC/DC, 10A, SPDT (Discontinued)

  • Mfr # TRDU120A2
  • Zoro # G2790191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRDU120A2
Zoro #
G2790191
UPC #
-
Country of Origin
United States

Details

Coil Volts
120V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Adjustment Method - Timer
Dip Switch
Contact Form - Relay
SPDT
Min. Time Setting - Timer
0.10 sec
Max. Time Setting - Timer
42 day 15 hr
Min. Time Setting
0.1 sec.
Status Indicator
LED
Hz - Electrical
60 Hz
Max. Time Setting
1023 hr.
Electrical Connection
Socket
Hz
60
Operating Functions
1, 2, 3, 4, 5, 6, 7, 9, + 8 Others
Item
Time Delay Relay
Number of Functions
9
Adjustment Method
Dip Switch
Pins
8
Contact Form
SPDT
Base Type
Octal
Contact Amp Rating (Resistive)
10A
Function
On Delay, Off Delay 1, Off Delay 2, Interval Delay, Cycle 1 Shot, Repeat Cycle Equal On/Off Time, Signal Interval/Off Delay, Signal On Delay/Off Delay, Repeat Cycle Independent On/Off Time
Standards
UR, CSA, CE
Mounting
plug In
Socket
NDS-8
Socket Code
A

Description

Time Delay Relay, Adjustment Method Dip Switch, Contact Form SPDT, Electrical Connection Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.