Zoro Homepage

2" Wafer Flange Stainless Steel Double Disc Check Valve

  • Mfr # 0200-600WTTTM-T

  • Zoro # G2905332


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Wafer Flanged
Connection
600 Class Wafer Flange
Body Material
Stainless steel
Material of Construction
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0200-600WTTTM-T
Zoro #
G2905332
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Length
4 1/8 in
Overall Height
4 3/8 in
Pipe or Tube Size - Check Valves
2 in
Width
2 1/8 in
Size
2"
Overall Length
4.13 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
Wafer Flanged
Connection
600 Class Wafer Flange
Body Material
Stainless steel
Material of Construction
stainless steel
Item
Double Disc Check Valve
Mechanism and Body Design
Inline Double Disc
Connection Type - Check Valves
Flange x Flange
Max. Steam Pressure - Valves
1480 psi WSP
Standards
API 598 and API 594
Max. Water Pressure - Valves
1480 psi @ 600 Degrees F
Full Flow - Valves
Yes
Flow Design
Single
Application - Valves
Process Piping
Spring Material
Stainless Steel
Item - Check Valves
Check Valve
Seat Material - Check Valves
Stainless Steel
Sub-Category
Stainless Steel
Body Material - Valves
Stainless Steel
Flow - Valves
400 gpm
Max. Temp.
600 Degrees F
Seal Material - Check Valves
Metal
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
1480 psig
Cracking Pressure
0.300 to 1.250 psi
Min. Temp. - Valves
60 Degrees F
Max. Temp. - Valves
600 Degrees F
Spring Material - Check Valves
Stainless Steel
Cracking Pressure - Check Valves
0.300 to 1.250 psi
Seat Material
Stainless Steel
Seal Material
CF8M Stainless Steel
Flow
400 gpm
Mounting Orientation
Horizontal, Vertical
For Media
Process Piping
Check Mechanism Material
CF8M Stainless Steel
Includes Counterweight
No Counterweight
Connection Type - Side 1
Wafer
Connection Type - Side 2
Wafer
Valve Body Style
Inline
Maximum Pressure - Operating
1,480 psi
Maximum Pressure - Steam
1,480 psi
Operating Temperature - Minimum
60 Degrees F
Check Mechanism
Double Disc
Operating Temperature - Maximum
600 Degrees F
Type
Double Disc

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Double Disc, Body Material - Valves Stainless Steel, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 600 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 1,480 psi @ 600 Degrees F, Max. Steam Pressure - Valves 1480 psi WSP, Seat Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.