Digital Test Pressure Gauge, 0 to 30 psi, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # MG-30-A-9V-R

  • Zoro # G1835681


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-30-A-9V-R
Zoro #
G1835681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.73 in
Nominal Dial Size
3 in
Case Diameter
3 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG-9V
Lens Material
N/A - No lens
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Number of Display Digits
4
Case Material
ABS Thermoplastic
Peak Hold
Yes
Agency Compliance
RoHS
Socket Material
304L Stainless Steel
Case Color
Black
Features
-1
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Includes
Battery
Calibration Certificate
No
Display Units
bar and Mpa, psi
Display
Backlit LCD
Memory Storage
Max.
Powered By
9V Battery
Resolution
0.010 psi
Standards
CE Certified, RoHS
Wetted Materials
Stainless Steel
Connection Type
MNPT
Languages
English
Accuracy Grade
Grade 3A
Case Shape
Round
Includes Calibration Certificate
No
Power Source
Battery
Adjustable Set Points
No
Number of Digits
4
Includes Batteries
Batteries Included
Backlit Screen
Yes
Sensor Material
316L Stainless Steel
Primary Display Units
psi
Process Connection Gender
Male
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Vibration Resistance
Yes
Includes Mounting Hardware
No
Pressure Gauge Type
Test Pressure Gauge
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Low Battery Indicator
No
Burst Pressure
15,000 psi
Display Screen Type
LCD
Process Temperature Range
14 Degrees to 140 Degrees F
Accuracy Grade Gauge Type
Test
Primary Display Range
0 to 30
Pressure Range Type
Pressure
Includes Rubber Boot
No
Sensor Type
Diaphragm
Weatherproof
No
Non-Sparking
No
Response Time
Less Than 1 ms
Auto-Shutoff
Yes
Display Range
0 to 30 psi
Automatic Shut-Off Time
5 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
NEMA Enclosure Rating
4X
Pressure Measuring Units
bar and Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Maximum
30 psi
Pressure Measurement - Minimum
0 psi

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar and Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.