Low Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location, Phenolic Case Material

  • Mfr # LP1-PS-454-100
  • Zoro # G6742933
product price: 
$
369.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LP1-PS-454-100
Zoro #
G6742933
UPC #
-
Country of Origin
China
Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
Phenolic
Series
LP1-PS
Lens Material
Tempered Glass
Primary Pressure Range
0 to 100
Primary Scale Units
in wc
IP/NEMA Rating
IP67
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Case Color
Black
Gauge Primary Range Numbered Graduations
10
Smallest Graduation
1 in wc
For Use With
LP1-PS
Gauge Primary Range Smallest Graduation
1
Gauge Application
For Natural Gas & Other Gases
Calibration Certificate Included
No
Graduations
10 in wc
Includes
Vent Plug
Case Material
Stainless Steel
Socket Material
Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Process Connection Gender
Male
Pressure Gauge Type
Low Pressure Gauge
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Pointer Color
Black
Primary Scale Numeric Increments
10
Vibration Resistance
None
Freeze Resistant Movement
No
Field Fillable
No
Pressure Range Type
Pressure
Accuracy Scale
Mid-Scale
Includes Vent Plug
No
Dial Color
White
Compatible Process Media
Air, Gas, Oil, Water
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Includes Mounting Hardware
No
Bezel Material
Phenolic
Pointer Characteristics
Pointer Adjustable, Black Aluminum Adjustment Screw on Dial Face
Sensor Type
Capsule
Dry Dampening Feature
None
Primary Scale Minor Graduations
1
Scale Type
Single
Sensor Material
316 Stainless Steel
Adjustable Pointer
No
Pointer Material
Aluminum
Includes Calibration Certificate
No
Removable Bezel
No
Case Construction
Corrosion Resistant
Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Pressure Measurement - Maximum
100 in wc
NEMA Enclosure Rating
No Enclosure
Compatible with Series
LP1-PS
Case Liquid
None
Operating Temperature - Minimum
-30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc
Secondary Scale Units
in wc
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
180 Degrees F
Process Media Temperature - Minimum
-30 Degrees F
Compatible Series
LP1-PS

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
3.23 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.843 in
Nominal Dial Diameter
4 1/2 in

Description

Low Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Tempered Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP67, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.