Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-100-A-9V-R
  • Zoro # G512007280
product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MG-100-A-9V-R
Zoro #
G512007280
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-9V
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Sensor Type
Diaphragm
Response Time
Less Than 1 ms
Socket Material
304L Stainless Steel
Number of Display Digits
4
Includes Rubber Boot
Yes
Primary Display Range
0 to 100 psi
Auto-Shutoff
Yes
Power Source
Battery
Includes Calibration Certificate
No
Display Range
0 to 100 psi
Backlit Screen
Yes
Standards
REACH, RoHS
Case Shape
Round
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade Gauge Type
Process
Sensor Material
316L Stainless Steel
Accuracy Grade
Grade 3A
Low Battery Indicator
Yes
Line Power Voltage
9 V
Ambient Operating Temperature Range
-22 Degrees to 176 Degrees F
Burst Pressure
15,000 psi
Data Update Frequency
1 sec
Pressure Range Type
Pressure
Process Temperature Range
14 Degrees to 140 Degrees F
Number of Digits
4
Primary Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Display Screen Type
LCD
Compatible Process Media
Gas, Liquid
Process Connection Gender
Male
Memory Features
Peak Pressure Reading
Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Automatic Shut-Off Time
5 min
Display Type
LCD
Pressure Measuring Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-22 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
176 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Case Diameter
2.97 in
Case Depth
1.73 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Battery Size
9V

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.