Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG1-30-A-9V-R
  • Zoro # G612007104
product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG1-30-A-9V-R
Zoro #
G612007104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.07 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
2.09 in
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Marine
Gauge Case Material
ABS Plastic
Series
MG-1
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Data Update Frequency
1 sec
Line Power Voltage
9 V
Primary Display Units
bar, MPa, psi
Power Source
Battery
Process Temperature Range
14 Degrees to 140 Degrees F
Backlit Screen
Yes
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
Grade 1A
Display Screen Type
LCD
Peak Hold
Yes
Sensor Material
316L Stainless Steel
Accuracy Grade Gauge Type
Industrial
Memory Features
Peak Pressure Reading
Response Time
Less Than 1 ms
Display Range
0 to 30 psi
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Rubber Boot
Yes
Case Color
Black
Sensor Type
Diaphragm
Standards
REACH, RoHS
Number of Digits
4
Number of Display Digits
4
Socket Material
316L Stainless Steel
Pressure Range Type
Pressure
Display Units
bar, MPa, psi
Primary Display Range
0 to 30 psi
Case Shape
Round
Burst Pressure
15,000 psi
Process Connection Gender
Male
Compatible Process Media
Gas, Liquid
Low Battery Indicator
No
Display Type
LCD
Pressure Measuring Units
bar, MPa, psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
30 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
4X
Includes Low Battery Indicator
No Low Battery Indicator
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.