Shop SSI

Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-5-A-9V-R
  • Zoro # G312007565

product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-5-A-9V-R
Zoro #
G312007565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Case Depth
1.73 in
Case Diameter
2.97 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-9V
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Sensor Type
Diaphragm
Process Connection Gender
Male
Display Screen Type
LCD
Process Temperature Range
14 Degrees to 140 Degrees F
Accuracy Grade
Grade 3A
Low Battery Indicator
Yes
Number of Display Digits
4
Ambient Operating Temperature Range
-22 Degrees to 176 Degrees F
Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Pressure Gauge Type
Industrial Pressure Gauge
Primary Display Range
0 to 5 psi
Burst Pressure
15,000 psi
Compatible Process Media
Gas, Liquid
Memory Features
Peak Pressure Reading
Backlit Screen
Yes
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Power Source
Battery
Accuracy Grade Gauge Type
Process
Includes Calibration Certificate
No
Line Power Voltage
9 V
Response Time
Less Than 1 ms
Number of Digits
4
Display Range
0 to 5 psi
Socket Material
304L Stainless Steel
Primary Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Data Update Frequency
1 sec
Standards
REACH, RoHS
Auto-Shutoff
Yes
Case Shape
Round
Automatic Shut-Off Time
5 min
Display Type
LCD
NEMA Enclosure Rating
4X
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
14 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
5 psi
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
176 Degrees F
Pressure Measuring Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.