Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-500-A-M12-R
  • Zoro # G912007576
product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-500-A-M12-R
Zoro #
G912007576
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Case Depth
1.73 in
Nominal Dial Size
3 in
Case Diameter
2.97 in
Cable Length
6.5 ft

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-MD
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Case Color
Black
Primary Display Range
0 to 500 psi
Sensor Type
Diaphragm
Peak Hold
Yes
Compatible Process Media
Gas, Liquid
Memory Features
Peak Pressure Reading
Display Units
bar, MPA (kg/cm²), psi
Display Screen Type
LCD
Primary Display Units
bar, MPA (kg/cm²), psi
Data Update Frequency
1 sec
Case Shape
Round
Display Range
0 to 500 psi
Process Connection Gender
Male
Includes Rubber Boot
Yes
Process Temperature Range
14 Degrees to 140 Degrees F
Auto-Shutoff
No
Number of Display Digits
4
Standards
CE, ISO 9001, RoHS
Sensor Material
316L Stainless Steel
Number of Digits
4
Current Output
4 to 20 mA
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Loop Power
4-20 mA
Includes Calibration Certificate
No
Backlit Screen
Yes
Includes
6 ft Cable
Response Time
Less Than 1 ms
Accuracy Grade Gauge Type
Process
Socket Material
304L Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
Grade 3A
Pressure Range Type
Pressure
Power Source
8-30 VDC
Display Type
LCD
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Process Media Temperature - Minimum
14 Degrees F
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Pressure Measuring Units
bar, MPA (kg/cm²), psi
Power Source - TS Only
8-30 VDC
Power Source - old
8-30 VDC

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews