Industrial Pressure Gauge, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Plastic Case Material

  • Mfr # MG-50-A-9V-R
  • Zoro # G112007628
product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MG-50-A-9V-R
Zoro #
G112007628
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.73 in
Case Diameter
2.97 in
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Industrial
Gauge Case Material
ABS Plastic
Series
MG-9V
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
No
Panel-Mountable
No
Includes Calibration Certificate
No
Data Update Frequency
1 sec
Primary Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Display Range
0 to 50 psi
Sensor Type
Diaphragm
Display Screen Type
LCD
Power Source
Battery
Display Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Ambient Operating Temperature Range
-22 Degrees to 176 Degrees F
Accuracy Grade Gauge Type
Process
Compatible Process Media
Gas, Liquid
Pressure Range Type
Pressure
Line Power Voltage
9 V
Backlit Screen
Yes
Burst Pressure
15,000 psi
Primary Display Range
0 to 50 psi
Number of Display Digits
4
Standards
REACH, RoHS
Pressure Gauge Type
Industrial Pressure Gauge
Auto-Shutoff
Yes
Socket Material
304L Stainless Steel
Accuracy Grade
Grade 3A
Memory Features
Peak Pressure Reading
Sensor Material
316L Stainless Steel
Number of Digits
4
Response Time
Less Than 1 ms
Process Temperature Range
14 Degrees to 140 Degrees F
Case Shape
Round
Low Battery Indicator
Yes
Process Connection Gender
Male
Automatic Shut-Off Time
5 min
Display Type
LCD
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Maximum
50 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, cm-Hg, In Hg, kg/cm2, kPa, MPa, psi
Process Media Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.