This item is Discontinued.

Ssi Schaefer 50 X 20 1000 Cap Shelves S2050.XGY2

50 X 20 1000 Cap Shelves (Discontinued)

  • Mfr # S2050.XGY2
  • Zoro # G0989689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2050.XGY2
Zoro #
G0989689
UPC #
-
Country of Origin
Germany

Dimensions

Depth
20"
Height
1.6"
Width
50"

Details

Finish
Painted
Material
Sheet Steel
Shelf Capacity
1000 lb.
Color
Silver
Item
50 X 20 1000 Cap Shelves

Description

50 X 20 1000 Cap Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.