Straight Wall Container, Green, High Density Polyethylene, 2.20 cu. ft. Volume Capacity (Discontinued)
- Mfr # AF241514.XAGN1
- Zoro # G8981953
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF241514.XAGN1
Zoro #
G8981953
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Length
21 5/16 in
Inside Width
12 7/8 in
Inside Height
13 13/16 in
Outside Width
15 in
Outside Length
24 in
Outside Height
14 1/2 in
Details
Color
Green
Load Capacity
55 lb
Material
High Density Polyethylene
Item
Straight Wall Container
Volume Capacity
2.20 cu ft
Type
Straight Wall Container
Description
Straight Wall Container, Material High Density Polyethylene, Volume Capacity 2.20 cu ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.