Straight Wall Container, Green, High Density Polyethylene, 0.12 cu. ft. Volume Capacity (Discontinued)
- Mfr # AF120705.XAGN1
- Zoro # G0692940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF120705.XAGN1
Zoro #
G0692940
UPC #
-
Country of Origin
United States
Dimensions
Inside Width
5 5/16 in
Inside Length
9 5/16 in
Inside Height
4 5/16 in
Outside Height
5 in
Outside Width
7 in
Outside Length
12 in
Details
Color
Green
Load Capacity
55 lb
Material
High Density Polyethylene
Item
Straight Wall Container
Volume Capacity
0.12 cu ft
Type
Straight Wall Container
Description
Straight Wall Container, Material High Density Polyethylene, Volume Capacity 0.12 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.