Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELBD.64GY1
Zoro #
G9525564
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
15 3/4 in
Overall Length
23 5/8 in
Overall LxWxH
24 in x 16 in
Overall LxW
24 in x 16 in
Outside Width
15 3/4 in
Details
Color
Gray
Material
Plastic
Item
Lid
Used With Bin or Container Style
Straight Wall Container
Series
ELB
Shape
Rectangular
For Container Type
Straight Wall Container
Compatible Manufacturer Model Number
ELB4120.GY1, ELB4220.GY1, ELB6120.GY1, ELB6220.GY1
Description
Lid, Color Gray, Compatible Grainger Part Number 49H885, 49H886, 49H887, 49H888, Compatible Manufacturer Model Number ELB4120.GY1, ELB4220.GY1, ELB6120.GY1, ELB6220.GY1, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 16 in, Shape Rectangular, Standards FDA Compliant, For Container Type Straight Wall Container, Series ELB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.