Ssi Schaefer
Straight Wall Container, Green, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity
Mfr # 1462.191308GN1
Zoro # G7436283
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 33 lb
- Material Polyethylene
- Overall Length 19 in
- Overall Height 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906YL1
- SSI SCHAEFER Straight Wall Container, Green, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906GN1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 16 in L, 12 in W, 5 in H, 0.36 cu ft Volume Capacity ELB4120.GY1
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 13 in L, 9 in W, 6 in H, 0.25 cu ft Volume Capacity 1463.130906BL1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H EF4120.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H EF6423.GY1
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 5 in H EF6123.GY1
- GLOBAL INDUSTRIAL Shipping Container, Gray, Plastic, 23-1/2 in L, 19-1/2 in W, 13 in H 274318GY
- ORBIS Straight Wall Container, Green, Plastic, 48 in L, 15 in W, 7 1/2 in H, 2.3 cu ft Volume Capacity SO4815-7 Green
- STERILITE Storage Tote, Blue, Polyethylene, 23 in L, 17 1/4 in W, 16 5/8 in H, 18 gal Volume Capacity 15258N06F
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H 8700085136
- Ssi Schaefer Storage Totes & Containers