Zoro Homepage

Hang & Stack Storage Bin, Plastic, Blue, 2 in H, 4 3/16 in W, 6 11/16 in L

  • Mfr # LF060402.0BL1

  • Zoro # G0468085


product price: $2.69
/ea

Key Features

Overall L x W x H
6 11/16 in x 4 in W x 2 in H
Color
Blue
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF060402.0BL1
Zoro #
G0468085
UPC #
-
Country of Origin
Germany

Dimensions

Overall L x W x H
6 11/16 in x 4 in W x 2 in H
Overall Length
6 11/16 in
Overall Width
4 3/16 in
Overall Height
2 in
Inside Length
6 in
Inside Width
4 in
Inside Height
2 in
Outside Width
4 3/16 in
Width
4 in
Height
2 in
Outside Height
2 in
Outside Length
6 11/16 in
Hopper Height
2 in

Details

Color
Blue
Load Capacity
30 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.02 cu ft
Nestable
No
ESD Conductive
No
Type
Open Front Stacking
Includes
Handle, Label Holder
Stacking Capacity
2.2 lb
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
0
Weight Capacity
30 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Handle
Handle Included
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Standards
FDA Approved
Maximum Operating Temperature
212 Degrees F
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-4 Degrees F
Hopper Style
Single-Sided
Ventilated
Not Ventilated

Description

The SSI SCHAEFER - LF060402.0BL1 Hang & Stack Storage Bin is a versatile storage solution with an overall size of 6 11/16 in length, 4 in width, and 2 in height. The inside dimensions are designed to accommodate items up to 6 inches long, 4 inches wide, and 2 inches high. This makes the bin suitable for storing a variety of small-sized objects while maximizing space efficiency.
Constructed from durable plastic material, this blue open front stacking bin offers robustness for prolonged use. It has been built to support a load capacity of up to 30 lbs and has a stacking capacity of approximately 2.2 lbs. Despite its compact design, it provides ample volume capacity at approximately .02 cubic feet.
This Hang & Stack Storage Bin also includes user-friendly features such as handles and label holders that can aid in organization and accessibility of stored items. While it is not ESD Conductive or nestable, it does have stackable capabilities which allows you to efficiently utilize vertical storage space within your business premises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.