Straight Wall Container, Green, High Density Polyethylene, 2.51 cu. ft. Volume Capacity (Discontinued)
- Mfr # 1461.261912GN1
- Zoro # G9004931
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461.261912GN1
Zoro #
G9004931
UPC #
-
Country of Origin
Germany
Dimensions
Inside Height
11 1/8 in
Inside Length
24 3/4 in
Inside Width
18 1/2 in
Width
18.6"
Outside Height
12 in
Outside Length
26 in
Outside Width
19 in
Details
Color
Green
Load Capacity
55 lb
Material
High Density Polyethylene
Item
Straight Wall Container
Volume Capacity
2.51 cu ft
Type
Stackable
Stacking Capacity
440 lb.
Description
Straight Wall Container, Material High Density Polyethylene, Stacking Capacity 440 lb., Volume Capacity 2.51 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.