Shop All Bin Shelving
Ssi Schaefer
Steel Bin Front, 36 in W x 1 1/2 in H x Gray
Mfr # BF1536
Zoro # G8998631
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 1 1/2 in
- Color Gray
- Material Steel
- Width 36 in
Product Information
- Brand Ssi Schaefer
- MFR # BF1536
- Zoro # G8998631
- Country of Origin Germany
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 1 1/2 in |
Width | 36 in |
Height | 1-1/2 in |
Details
Description
Bin Front, Gray, Steel, Galvanized, Overall Height 1 1/2 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 7-3/8, PK24 (5TPP3)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Orange, 18 in L (SSB465OR)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61113)
- LYON Shelf, Steel, 96 in W, 24 in D, Dove Gray, Powder Coated Finish (DD66026)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 6 Shelves, Blue (QSBU-260BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Blue (1875-210BL)
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 7 Shelves, Blue (QSBU-265BL)
- Ssi Schaefer Bin Racks