Vented & Stackable Straight Wall Storage Container, 5.2 gal, 15-3/4 in L x 11-7/8 in W x 8-3/4 in H

  • Mfr # EF4223.GY1

  • Zoro # G8533244


product price: $32.99
/ea

Key Features

Overall Height
8-3/4 in
Overall Length
15-3/4 in
Overall Width
11-7/8 in
Type
Vented & Stackable
Volume Capacity
5.2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF4223.GY1
Zoro #
G8533244
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
8-3/4 in
Overall Length
15-3/4 in
Overall Width
11-7/8 in
Overall L x W x H
15-3/4 in L x 11-7/8 in W x 8-3/4 in H
Inside Height
7-5/8 in
Inside Length
13-7/8 in
Inside Width
9 7/8 in
Bottom Inside Length
14 in
Bottom Inside Width
10 1/8 in

Details

Type
Vented & Stackable
Volume Capacity
5.2 gal
Material
Polypropylene
Load Capacity
33 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
272 lbs
Weight Capacity
55 lbs
Nestable
No
Stackable
Yes
Shape
Rectangle
Electrostatic Discharge
Not Electrostatic Discharge Conductive
NSF Certified
Not NSF Certified
Body Color
Gray
Maximum Operating Temperature
212 Degrees F
Container Bottom Type
Vented
Minimum Operating Temperature
-4 Degrees F
Container Wall Type
Vented
Includes Lid
Lid Not Included
Resistant To
Alkaline Solution, Corrosion, Cutting Oil, Mild Acid, Water
Fork Pockets
Fork Pockets Not Included
Edge/Corner Design
Rounded
FDA Compliant
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated

Description

Straight Wall Tote, Container Wall Type Vented, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -4 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 8 3/4 in, Overall Length 15 3/4 in, Overall Width 11 7/8 in, Resistant To Alkaline Solution, Corrosion, Cutting Oil, Mild Acid, Water, Stackable Stacking Capable, Stacking Capacity 272 lb, Volume Capacity 5.2 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products