Shop ST CUTHBERTS
See all product information
Create Account
Saunders Waterford Watercolor Block, Hot Pressed, White, 140lb/300gsm, 20 Sheet, 16x12 inch
- Mfr # T45930001011E
- Zoro # G221735436
product price:Â
$
92.29
/ea
Key Features
Paper Color
White
Paper Weight
140lb/300gsm
Includes
1 Block
Binding
Glue
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T45930001011E
- Zoro #
- G221735436
- UPC #
- -
- Country of Origin
- United Kingdom
- Paper Color
- White
- Paper Weight
- 140lb/300gsm
- Includes
- 1 Block
- Binding
- Glue
- Color
- White
- Material
- Paper Block
Description
Discover the luxury of Saunders Waterford - the ultimate professional watercolor paper crafted with precision at St Cuthberts Mill in Wells, England. Made on a traditional cylinder mould machine with 100% cotton, this paper is the epitome of quality, offering a lush texture that's as distinctive as your artistic vision. The natural woolen felts used in its creation give each sheet a unique, random texture, making every stroke a first-time experience. Designed to handle the roughest techniques - from scrubbing to scraping - Saunders Waterford is as tough as it is beautiful. Plus, with high archival standards & calcium carbonate buffering, your masterpieces are protected from discoloration & pollution. Endorsed by the prestigious Royal Watercolor Society, founded in 1804, Saunders Waterford isn't just paper - it's a canvas worthy of your finest work. Elevate your art with a paper that's as timeless & extraordinary as you are. For centuries, St Cuthberts has honed the art of papermaking. Our legacy, combined with one of the world's rare cylinder mould machines, crafts papers of unparalleled quality. We commit to using only the purest raw materials, ensuring our archival papers meet the highest standards. Specially sourced pulps, cotton linters & woolen felts create surface textures that are as unique as they are exquisite. It's no wonder that artists around the globe choose St Cuthberts for their masterpieces. Saunders Waterford stands as a testament to exceptional craftsmanship, created at St Cuthberts Mill in Wells, England. This premium watercolor paper is crafted on a cylinder mould machine using 100% cotton, the pinnacle of papermaking materials & is finished with natural woolen felts that impart a distinctive, random texture. Its surface is expertly sized for durability, resisting scrubbing, scraping & other demanding techniques. Each sheet is buffered with calcium carbonate, ensuring long-lasting protection against discoloration from atmospheric acids. Endorsed by the Royal Watercolor Society-the world's oldest & most prestigious watercolor society founded in 1804-Saunders Waterford offers unparalleled quality & prestige for discerning artists.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.