Shop AVERY
See all product information
Create Account
Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Red, 400/Pack
- Mfr # 5497
- Zoro # G604934807
product price:Â
$
36.25
/ea
Sold in multiples of 2 for
$72.50
Key Features
Labels per Sheet
8
Features
Customizable, Residue-free, Removable,Printable
Total Number of Labels
400
Application
Removable
Adhesive
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5497
- Zoro #
- G604934807
- UPC #
- 72782054977
- Country of Origin
- Mexico
Details
- Item
- Color Coded Label
- Labels per Sheet
- 8
- Color
- Neon Red
- Features
- Customizable, Residue-free, Removable,Printable
- Total Number of Labels
- 400
- Application
- Removable
- Adhesive
- Removable
- Shape
- Round
- Type
- Laser
- Material
- Paper
- Print Technology
- Laser
- Number of Sheets
- 50
- Number of Labels per Sheet
- 8
- Finishing
- Matte
Description
Avery print or write removable color-coding labels, 1-1/4" dia, neon red, 400/pack ideal for organizing with color. Labels stick well, remove easily, and leave no residue. Label size - text: 1 1/4" dia.; label color(s): neon red; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.