Zoro Homepage

Lighted High Speed Mid Size Die Grinder

  • Mfr # SLP-83225L

  • Zoro # G3722691


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-5/8"
Air Inlet
1/4" npt
Includes
(2) Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLP-83225L
Zoro #
G3722691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-5/8"

Details

Item
Lighted High Speed Mid Size Die Grinder
Air Inlet
1/4" npt
Includes
(2) Wrenches

Description

Lighted High Speed Mid Size Die Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.