Zoro Homepage

Ethanol Fuel Treatment, 8 oz.

  • Mfr # 22239

  • Zoro # G0921706


product price: $12.99
/ea

Key Features

Container Size
8 fl oz
Container Type
Bottle
Series
360 Marine
Type
Ethanol
Flash Point (F)
173 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22239
Zoro #
G0921706
UPC #
073905222396
Country of Origin
United States

Dimensions

Container Size
8 fl oz
Size/Net Weight
8 oz.
Size
8 oz

Details

Item
Ethanol Fuel Treatment
Container Type
Bottle
Series
360 Marine
Type
Ethanol
Flash Point (F)
173 Degrees F
For Use With
Ethanol Engines
Boiling Point (F)
180
Color
Red
Application
Fuel Additive
VOC Content
0
Specific Gravity
0.90
Standards
VOC Compliant
Sub-Category
Fuel Additives and Stabilizers
Appearance
Transparent
Dilution Ratio
Treats 80 Gallons
Features
Cleans the Fuel System of Watersport Engines to ensure they operate at Peak Performance, Engineered to combat the effects of Harsh Marine Climates, Industry-Leading Water Removal Properties, Provides defense against the Harmful Effects of Ethanol-Blended Fuels
Compatible Engine Type
Ethanol Engines
Compatible Fluid Type
Ethanol Fuel
Engine Cycle
2-Cycle, 4-Cycle
Viscosity @ 40 Deg C
3 cSt
Boiling Point
180 Degrees F
Flammability
Flammable
Compatible Vehicle Type
Boats, Jet Skis
Flash Point
173 Degrees F
Additive Included
None
VOC Content Weight Percentage
100 %
Product Form
Liquid
Recommended Dilution
1 oz to 10 gal
Product Type
Fuel Additive and Stabilizer

Description

Ethanol Fuel Treatment, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Ethanol Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution 1 oz to 10 gal, Boiling Point 180 Degrees F, Color Red, Standards VOC Compliant, Compatible Fluid Type Ethanol Fuel, Product Form Liquid, Additives Included None, Compatible Vehicle Type Boats, Jet Skis

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.