Shop All Wire Terminals
Sta-Kon
18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100
Mfr # 14RB-8FL
Zoro # G3303711
product price: $54.79
/pk 100, $0.55/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Blue
- Terminal Type Locking
Product Information
- Brand Sta-Kon
- MFR # 14RB-8FL
- Zoro # G3303711
- UPC # 786210806549
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.97 in |
Tongue Width - Wire Connector | 0.29 in |
Barrel Length | 0.54 in |
Tongue Width | 0.29 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 14 AWG |
For Wire Size | 14 AWG, 18 AWG |
Tongue Length | 0.00 - 0.50 inches |
Stud size (imperial) | 8 |
Wire Size | 18-14 AWG |
Details
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, Tongue Length 0.42 in, RoHS Compliant No, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.54 in, Barrel Style Insulation Grip, Compatible Grainger Part Number 3KH46, 3KH52, 4XMR5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATDR7)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- DAYTON Control Transformer, 3 kVA, 115 °C, 120V AC, 240/480V AC (31EG95)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 (RC10-6FL)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 (RV14-6Q)
- Sta-Kon Wire Terminals