Sta-Kon
Butt Splice Connector, 16-14 AWG, PK100
Mfr # 2B-14
Zoro # G1542527
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Material Copper
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sta-Kon
- MFR # 2B-14
- Zoro # G1542527
- UPC # 78621080004
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.16 in |
Barrel Inside Diameter | 0.16 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 14 AWG |
Overall Width | 0.16 in |
Stock Thickness | 0.03 |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 18 AWG, Maximum Wire Size 14 AWG, Standards UL E9809, Termination Style Crimp, Contact Material Copper, Overall Length 0.63 in, Seam Style Brazed, Barrel Inside Diameter 0.16 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number ERG4002, WT110M, WT111M, WT112M, WT2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 6 x 4, Steel/Gray (CSKO864)
- SIEMENS Pilot Light, Full Voltage, Red, 120VAC/DC (52BL4E2)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Red (160105-100)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (6GNP4)
- STA-KON Butt Splice Connector, 4 AWG, Yel, PK15 (2RF4)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- STA-KON Butt Splice Connector, 22-16AWG, Red, PK100 (2RA18X)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- DORMAN 18 14 Gauge Quick Splice Terminal- Blue (D18-85495)
- Sta-Kon Splicing Connectors