Zoro Homepage

Female Disconnect, Yellow, 12-10AWG, PK50

  • Mfr # 10RC-250F

  • Zoro # G0543347


product price: $68.49
/pk 50, $1.37/ea

Key Features

Insulation
Partial
Material
Brass
Insulation Color
Yellow
Color
Yellow
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10RC-250F
Zoro #
G0543347
UPC #
786210800523
Country of Origin
United States

Dimensions

Overall Length
1.03 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.133 in
Minimum Wire Size
12 AWG
Tab Thickness
0.032 in
Barrel Inside Diameter
0.133 in
Maximum Wire Size
10 AWG
Tab Width
0.25 in
Barrel Size
Long
Stock Thickness
0.04

Details

Item
Female Disconnect
Insulation
Partial
Material
Brass
Insulation Color
Yellow
Color
Yellow
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
12 to 10 AWG
Seam
Brazed
Max. Voltage
300 V
Max. Temp.
221 Degrees F
Standards
UL E66716
Connection Material
Brass
Features
Unique construction of the female disconnect offers long-term dependability.; Brazed seam serrated barrel provides maximum tensile strength.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RC257
Contact Finish
Tin
Seam Style
Brazed
Insulation Material
Vinyl
Maximum Operating Temperature
221 Degrees F
Barrel Style
Funnel Entry
Contact Material
Copper
Terminal Type
Socket
RoHS Compliant
No
UL 94 Flammability Rating
Not Rated
Special Features
Brazed Seam Serrated Barrel Provides Maximum Tensile Strength, Unique Construction of the Female Disconnect offers Long-Term Dependability
Maximum Voltage
300 V
Termination Style
Crimp
Insulation Coverage
Partial Coverage
Voltage Rating
600V
B (inches)
0.29
A (inches)
1.03
Terminal Series
RC
Disconnect Type
Female - 250 Series
Maximum Insulation (inches)
0.25
Temperature Rating
105°C
Flammability Rating
UL 94 V-0
Application Tools
WT145C, WT2000, WT112M, ERG4001, ERG4003
Recommended Tool
ERG4001
Finish
Electro Tin-Plated
Material insulation
Polyvinyl chloride (PVC)
Type
Vinyl Insulated Female Disconnect
AWG-range
12-10

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant No, Seam Style Brazed, Standards UL E66716

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.