Ring Terminal, 1/4 in Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only

  • Mfr # 18RA-14

  • Zoro # G3140925


product price: $66.59
/pk 100, $0.67/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Coverage
Partial Coverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18RA-14
Zoro #
G3140925
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
1/4 in
Tongue Width - Wire Connector
0.5 in
Overall Length
1.13 in
Tongue Thickness
0.03 in
Tongue Length
0.62 in
Barrel Length
0.51 in
Tongue Width
1/2 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed E9809
Wire Range
22 to 16 AWG
Max. Temp.
221 Degrees F
Seam
Brazed
Connection Material
Copper
Terminal Connection
Crimp
Connection Type
Crimp
Terminal Type
Standard
Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point.; Brazed seam barrel is serrated to obtain high pull-out value.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RA717
Special Features
Protection and Relieve Bending Stress At Wires Flex Point
Compatible with Product Type
Copper Conductors
Barrel Style
Serrated Barrel
Seam Style
Brazed
Hole Spacing
0.37 in
Contact Finish
Tin
Insulation Material
Vinyl
Insulation Dia
0.15 in
Surface protection
Tinned

Description

Ring Terminal, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.5 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed E9809, Barrel Length 0.51 in, Barrel Style Serrated Barrel, Compatible with Product Type Copper Conductors, Hole Spacing 0.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.