WireDisconnect, Copper, Blue, Nylon, PK100

  • Mfr # RB14-110F
  • Zoro # G1841926
product price: 
$
101.99
/pk of 100, $1.02/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Material
Brass
Insulation Color
Blue
Color
Blue
Wire Range
16 to 14 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB14-110F
Zoro #
G1841926
UPC #
-
Country of Origin
United States
Item
Wire Disconnect
Insulation
Partial
Material
Brass
Insulation Color
Blue
Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Connection Type
Crimp
Seam
Overlapped
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Tin-Plated Copper
Standards
RoHS Compliant
Features
Alternate Package Qty: RB10SK
Contact Material
Copper
RoHS Compliant
Yes
UL 94 Flammability Rating
Not Rated
Contact Finish
Tin
Seam Style
Brazed
Barrel Style
Funnel Entry
Maximum Operating Temperature
221 Degrees F
Insulation Material
Nylon
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Terminal Type
Socket
Maximum Voltage
600 V
A (inches)
0.75
B (inches)
0.15
Disconnect Type
Female - 110 Series
Temperature Rating
105°C
Voltage Rating
600V
Terminal Series
RB
Maximum Insulation (inches)
0.135
Flammability Rating
UL 94 V-2
Recommended Tool
ERG4006
Finish
Electro Tin-Plated
Material insulation
PA
AWG-range
16-14
Type
Nylon Insulated Female Disconnect
Disconnect Style
Quick Disconnect

Dimensions

Overall Length
0.75 in
Tab Size
0.032 in x 0.110 in
Barrel Inside Dia.
0.086 in
Barrel Size
Long
Barrel Inside Diameter
0.086 in
Tab Thickness
0.032 in
Tab Width
0.11 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stock Thickness
0.03
Wire Rope Length
0.75 in
Length
0.75 in

Description

Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.11 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.086 in, Barrel Size Long

Ratings & reviews