Shop STA-KON

WireDisconnect, Copper, Red, Nylon, PK100

  • Mfr # 18RAD-18277
  • Zoro # G2521041

product price: 
$
173.99
/pk of 100, $1.74/ea
Free Shipping & Returns

Key Features

Insulation
Full
Material
Brass
Insulation Color
Red
Color
Red
Insulation Type
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18RAD-18277
Zoro #
G2521041
UPC #
786210818924
Country of Origin
United States
Item
Wire Disconnect
Insulation
Full
Material
Brass
Insulation Color
Red
Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Overlapped
Max. Voltage
600V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Copper
Standards
UL E66716
Features
Quick, reliable method of connection to terminal blocks and boards without the use of tools.; Unique construction of the female disconnect offers long-term dependability.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RAD18277
Special Features
Quick, Reliable Method of Connection to Terminal Blocks and Boards without the Use of Tools, Unique Construction of the Female Disconnect Offers Long-Term Dependability
Seam Style
Brazed
Insulation Coverage
Full Coverage
Contact Finish
Tin
Barrel Style
Funnel Entry
RoHS Compliant
Yes
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
Not Rated
Maximum Voltage
600 V
Termination Style
Crimp
Contact Material
Copper
Insulation Material
Nylon
Terminal Type
Socket
Application Tools
WT145C, WT2000, WT112M, ERG4001, ERG4003
Disconnect Type
Female - 187 Series
B (inches)
0.3
Voltage Rating
600V
A (inches)
0.89
Recommended Tool
ERG4001
Finish
Electro Tin-Plated
Maximum Insulation (inches)
0.15
Flammability Rating
UL 94 V-2
Temperature Rating
105°C
Terminal Series
RAD
Type
Nylon Insulated Female Disconnect
Material insulation
PA
AWG-range
22-18
Disconnect Style
Quick Disconnect

Dimensions

Tab Size
0.187 in x 0.020 in
Overall Length
0.89 in
Barrel Inside Dia.
0.06 in
Tab Thickness
0.02 in
Maximum Wire Size
18 AWG
Barrel Size
Long
Barrel Inside Diameter
0.06 in
Minimum Wire Size
22 AWG
Tab Width
0.187 in
Stock Thickness
0.03
Wire Rope Length
0.89 in
Length
0.89 in

Description

Female Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating Not Rated, RoHS Compliant Yes, Seam Style Overlapped, Standards UL E66716, Barrel Inside Diameter 0.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.